![appaasp22](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268265257.jpg?preset=medium)
EGS AASP22 200-300W Appleton Lamp Receptacle
Description
UNILETS Replacement Socket, Base: Medium, Material: Glass-Reinforced Phenolic, Lamp Type: 150 - 300 WTT Medium Incandescent, Standard: For Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E,
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Socket Lamp Receptacle | Type | Replacement |
Lamp Type | 150 - 300 W Medium Incandescent | Lamp Base | Medium |
Material | Glass-Reinforced Phenolic | For Use With | A-51 Series AAU-15N and AAU-2NS Explosion Proof Incandescent Lighting Fixtures |
Standards | For Group A and B: Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, for Group C and D: Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 | Application | For Used On A-51 Series AAU-15N And AAU-2NS Explosion Proof Incandescent Lighting Fixtures |
UPC | 781381127950 |
Packages
1 - UNIT - 1 |