
EGS AASP44 300-500W Appleton Replacement Socket
Description
Replacement socket.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Replacement Socket | Type | Replacement Socket |
Voltage Rating | 120 - 250 V | Wattage | 250 - 400 W |
Lamp Type | Incandescent | Lamp Base | Medium |
Material | Glass Reinforced Phenolic | For Use With | A-51 Series AAU-5NS Explosion Proof Incandescent Lighting Fixtures |
Standards | Group A And B: Class I, Division 1 And 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, for Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 | Application | For Used On A-51 Series AAU-5NS Explosion Proof Incandescent Lighting Fixtures |
UPC | 781381128001 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |