![dasl7socket](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12036984.jpg?preset=medium)
LIGHTHEADED LIGHTING L7 Socket Socket for GX5.3 MR16 Lamp 50 W,
Description
MR16 SOCKET 50W
Specifications
Brand Name | Lighthead Lighting | Item Name | Socket |
Wattage | 50 W | Lamp Type | MR16 |
Lamp Base | GX5.3 | Mounting Type | Plug-in |
Material | Ceramic | Color | White |
Packages
1 - UNIT - 1 |