![exc61008b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12239674.jpg?preset=medium)
EXCEL LIGHTING & MANUFACTURING 1-Light 100W E26 5 1/8 inch x 8 3/4 inch Galaxy Without Shade Lighting Semi-Flush Mount, Polished Brass
Description
Semi-flush mount light holder, polished brass. Location: dry place.
Specifications
Brand Name | Galaxy Lighting | Item Name | Pendant Light Holder |
Type | Replacement | Material | Steel |
Dimensions | 5-1/8 in dia x 8-3/4 in H | For Use With | 100 W E26 Medium Base Lamp |
Standards | CSA Certified | Application | For Dry Location |
UPC | 772775380556 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |