PHILIPS LIGHTING 3100 75-150W PAR38 Keene standard Lampholder, Zinc
Description
Lamp holder constructed of weatherproof, corrosion-proof die-cast zinc. Equipped with a locked-in three part aluminium/silicone rubber/fiberglass Cushion Seal lamp gasket. Arm is constructed of die cast aluminium with threaded male end for 1/2 NPT; fully adjustable with degree marked aiming quadrant, serrated gripping teeth and heavy locknut. CSA Approved. cUL Listed for Wet locations.
Specifications
Brand Name | Stonco | Item Name | Edison Lamp Holder |
Type | Keene Standard, Weatherproof, Corrosion-Proof | Wattage | 75 - 150 W |
Lamp Type | PAR38 | Lamp Base | E26 Medium |
Material | Die Cast Aluminum | Color | Gray |
Finish | Zinc Plated | Standards | CSA Certified, cUL Listed for Wet Locations |
UPC | 624290100150 |
Packages
1 - UNIT - 1 | 200 - SS - 200 |