
STANDARD PRODUCTS 38197 660W 600V Standard Products T8/T12 Fluorescent Snap-In Shunted Socket
Description
FLUORESCENT SOCKET MED BIPIN G13 BASE T8/T12 TALL PROFILE SNAP-IN SHUNTED 660W 600V STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Lamp Holder | Type | Socket, Tall |
Voltage Rating | 600 V | Wattage | 660 W |
Lamp Type | Fluorescent | Lamp Base | G13 Medium Bi-Pin |
Color | White | DLC | N |
For Use With | T8 and T12 Lamp | UPC | 069549381971 |
Packages
1 - UNIT - 1 | 250 - UNIT - 250 | 2500 - UNIT - 2500 |