
STANDARD PRODUCTS GX5.3/GU5.3 (MR16) Back Entry 6-inch Leads Halogen Socket
Description
HALOGEN SOCKET GX5.3/GU5.3 BASE BACK ENTRY 6in LEADS (MR16) 1000W 250V S TD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Lamp Socket | Type | Sockets |
Wattage | 1000 W | Voltage Rating | 250 V |
Lamp Type | MR16 Halogen | Lamp Base | GX5.3/GU5.3 |
DLC | N | Terminal Type | 6 in Back Lead |
Mounting Type | Plug-in | Dimensions | 0.98 in L x 0.41 in H |
UPC | 069549380455 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 250 - UNIT - 250 |