LEVITON 13351-N 660W 600V Medium G13 Base Bi-Pin Linear Fluorescent Lampholder, White
Description
Medium G13 Base, Bi-Pin, Linear Fluorescent Lampholder, Low Profile, Slide-On, Turn-Type, Quick-Connect 18AWG Solid or Str. Tinned - White
Specifications
Brand Name | Leviton | Sub Brand | FLUORESCENT LAMPHOLDERS |
Item Name | Lamp Holder | Type | Fluorescent Lampholder |
Wattage | 660 W | Voltage Rating | 600 V |
Lamp Type | T8/T12 Fluorescent | Lamp Base | G13 Medium Bi-Pin |
Mounting Type | Screw/Snap In | Material | Plastic |
Color | White | Dimensions | 1-1/4 in L x 0.72 in W x 1.68 in H |
Standards | UL File Number E5833, CSA File Number LR5863, NOM 057 Certified | UPC | 078477084380 |
Packages
1 - UNIT - 1 | 500 - UNIT - 500 |