![lev13353n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394494283.jpg?preset=medium)
LEVITON 660W 600V Lamp Holder for G13 Medium Bi-Pin Fluorescent Lamp
Description
Lampholder turn-type for T8 and T12 lamps, Low Profile, Molded, white thermosetting urea, Quickwire pressure terminals accept stranded No.18 gauge, twisted and over tinned, or No.18 solid or solder-dipped leads stripped 3/8 inch, Knife-edge contacts, Unplated contacts are standard, Multiple terminal slots permit double connections at each contact.
Specifications
Brand Name | Leviton | Sub Brand | FLUORESCENT LAMPHOLDERS |
Item Name | Lamp Holder | Type | Standard, Low Profile |
Wattage | 660 W | Voltage Rating | 600 V |
Lamp Type | Fluorescent | Lamp Base | G13 Medium Bi-Pin |
Terminal Type | Captive Nut | Mounting Type | Base |
Material | Plastic | Color | White |
Dimensions | 1-1/4 in L | Standards | UL File Number E5833, CSA File Number LR5863, NOM 057 Certified |
Application | For Commercial use | UPC | 078477084786 |
Packages
1 - UNIT - 1 |