
LEVITON MANUFACTURING OF CANADA 9863-OCC 250VAC 60Hz 13W Compact Fluorescent Lampholder with Automatic Occupancy Sensor and Clear Polycarbonate Lamp Guard, White
Description
Compact Fluorescent Lampholder with Occupancy Sensor, White, with 13W CFL Bulb and Clear Polycarbonate Lamp Guard - 13W/60Hz
Specifications
Brand Name | Leviton | Item Name | CFL Lamp Holder |
Type | Impact-Resistant, Keyless | Voltage Rating | 120 VAC at 60 Hz |
Wattage | 13 W | Lamp Type | Compact Fluorescent |
Lamp Base | GU24 | Material | Thermoplastic |
Color | White | Finish | Matte |
Standards | UL Listed, NFPA 70, NEC Section 416 | Application | For Commercial Applications |
UPC | 078477509401 |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |