
LEVITON MANUFACTURING OF CANADA 9860LHG 250V 60Hz 13W 900LM GU24 Base Lamp Compact Fluorescent Keyless Lampholder, Warm White
Description
Leviton 9860 Keyless Compact Fluorescent, Energy Star qualified Ceiling Lampholder with 13W Bulb and Bulb Guard, 120W, 250VAC
Specifications
Brand Name | Leviton | Item Name | CFL Lamp Holder |
Type | Impact-Resistant | Voltage Rating | 120 VAC at 60 Hz |
Wattage | 13 W | Lamp Type | Compact Fluorescent |
Material | Polycarbonate | Color | White |
Finish | Matte | Application | For Commercial Applications |
UPC | 078477393888 |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |