![sie3sb34001a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/17306027.jpg?preset=medium)
SIEMENS 3SB3400-1A 3SB Push Button Units & Indicator Lights Lamp Holder for BA9s 6 - 230 VAC/DC
Description
BA9S SCR LMPHLDR
Specifications
Brand Name | Siemens | Sub Brand | 3SB Push Button Units & Indicator Lights |
Item Name | Lamp Holder | Type | lampholder |
Voltage Rating | 6 - 230 VAC/DC | Lamp Base | BA9s |
Terminal Type | Screw | Mounting Type | Front, Surface |
Material | Plastic, Metal | Standards | IEC/EN Certified |
Application | For Standard Industrial and Marine Application | UPC | 754554266886 |
Packages
1 - UNIT - 1 |