
STANPRO 38049 100W 12V MR16 Halogen Socket
Description
100W 12V MR16 Halogen Socket
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Halogen Socket | Type | Sockets |
Voltage Rating | 24 V | Wattage | 100 W |
Lamp Base | GX5.3/GU5.3 | DLC | N |
UPC | 069549380493 |
Packages
1 - UNIT - 1 |