
PASS & SEYMOUR 10085 600W 250V Medium Base Keyless Incandescent Lampholder
Description
Medium base, porcelain, keyless, single circuit with 2-18 awg leads 6" long. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder with Leads | Type | Non-Reversing |
Wattage | 660 W | Voltage Rating | 250 V |
Material | Porcelain | Color | White |
Standards | UL Listed | Application | Residential |
UPC | 785007100853 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 7200 - SKID - 7200 |