PASS & SEYMOUR 13057UN 660W 600V Fluorescent Lampholder, White
Description
Slide-on, for medium bi-pin with captive nut, 4 quick wire terminals.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Double |
Wattage | 660 W | Voltage Rating | 600 V |
Lamp Type | Fluorescent | Lamp Base | Medium Bi-Pin |
Ballast Type | Fluorescent | Mounting Type | Slide-On |
Material | Plastic | Color | White |
Standards | UL Listed, CSA Certified | Application | For Fluorescent Lighting |
UPC | 785007030570 |
Packages
10 - UNIT - (10) |