
PASS & SEYMOUR 2536 660W 1000V 1-Pin Fluorescent Lampholder, White
Description
Slimline, for single pin lamps, shallow base, slide plunger, push in terminal. White.FEATURES AND BENEFITS:• Quality Materials.• Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Non-Reversing |
Wattage | 660 W | Voltage Rating | 1000 V |
Amperage Rating | 660 A | Lamp Type | Fluorescent |
Lamp Base | Slimline Single Pin | Mounting Type | Surface |
Material | Thermoplastic | Color | White |
Standards | UL listed | Application | Commercial,Residential |
UPC | 785007225365 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |