
PASS & SEYMOUR 274 660W 250V Incandescent Medium Base Lampholder, White
Description
Medium base, porcelain, one piece keyless, 4 terminals with tri-drive screws, fits 3 1/4" and 4" boxes.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Non-Reversing |
Wattage | 660 W | Voltage Rating | 250 V |
Amperage Rating | 660 A | Lamp Base | Edison |
Mounting Type | Screw | Material | Porcelain |
Color | White | Standards | UL listed |
Application | Commercial,Residential | UPC | 785007473360 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |