PASS & SEYMOUR 277FL 120VAC Compact Fluorescent Lampholder, White
Description
Our Energy Star® qualified CFL lampholders are an increasingly popular choice among electrical contractors. They use 75% less energy than incandescent lamps, while delivering the same output.FEATURES AND BENEFITS:• RoHS Compliant• Impact-resistant thermoplastic construction• Meets NEC Article 410.16 requirements• Replaces standard incandescent ceiling lampholder• Includes 13W GU24 lamp• Includes heat-resistant, shatter-proof lamp covers• Available in Wall Switch and Pull chain models• Energy Star®® qualified
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | CFL Lampholder |
Wattage | 660 W | Voltage Rating | 120/240 V |
Lamp Type | Compact Fluorescent | Lamp Base | GU24 Bi-Pin |
Ballast Type | Self-Ballasted | Connection Type | Screw |
Terminal Type | Screw | Mounting Type | Surface, Ceiling |
Material | Plastic | Color | White |
Includes | GU24 Lamp | Standards | cULus Listed, Energy Star Certified |
Application | For Residential/Commercial use | UPC | 785007017137 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 720 - SKID - 720 |