
PASS & SEYMOUR 280WH 250W 250V Medium Base Incandescent Lampholder with Pullchain, White
Description
Medium base, phenolic, pullchain, 4 terminals with tri-drive screws, fits 3 1/4 and 4" boxes, with cage necks. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Pull Chain |
Wattage | 250 W | Voltage Rating | 250 V |
Mounting Type | Screw | Material | Plastic |
Color | White | Standards | UL Listed |
Application | Residential | UPC | 785007473308 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |