
PASS & SEYMOUR 465 660W 660V 2-Pin Fluorescent Lampholder
Description
Pedestal type, recessed, fixed, quick wire terminals (for 800 and 1500 ma t-12 lamps) white.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Double, Fixed |
Wattage | 660 W | Voltage Rating | 600 V |
Amperage Rating | 660 A | Lamp Type | Fluorescent |
Lamp Base | Pedestal | Terminal Type | Screw |
Mounting Type | Ceiling/Wall | Material | Thermoplastic |
Color | White | Standards | UL Listed |
Application | For Residential/Commercial use | UPC | 785007404654 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 | 6000 - SKID -6000 |