
PASS & SEYMOUR 8101 660W 250V Incandescent Medium Base Lampholder, White
Description
Medium base, porcelain, keyless, single circuit, 2 peice ring with leads. 1 3/8" to 1 1/2" hole. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Built-In, Keyless, Single Circuit |
Voltage Rating | 250 V | Wattage | 660 W |
Lamp Type | Incandescent | Lamp Base | Medium |
Material | Porcelain | Color | White |
Standards | UL Listed | Application | For Residential Use |
UPC | 785007881011 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |