
HUBBELL MBG 120V 70W Killark® Globe Globe Med Base Heat Resistant, Clear
Description
KILLARC® CERTILITE® globe.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Glass Globe | Material | Glass |
Color | Clear | Type | Heat, Impact-Resistant |
Specifications | 120 V, 70 W | Dimensions | 6-9/16 in H x 5-15/32 in W x 5-15/32 in D |
For Use With | MB Series Lighting | Application | For use with MB Series lighting. |
UPC | 783936992433 |
Packages
1 - UNIT - 1 |