Abbotsford
cfihcy2prsm

SIGNIFY 6-inch Clear Polycarbonate Reflector for HCY1421L

Price $57.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:HCY2-PRSM

Description

Simple, easy, convenient Simple form;Ease of installation;Convenient specification;Ease of maintenance Functional high bay lighting has a new look with LED Sealed high bay luminaires. You don't need to sacrifice smart looks for affordable, dependable lighting in your functional spaces anymore. This Sealed high bay delivers up to 37,000 lumens with efficacies up to 160 LPW. Bring your retail and institutional spaces to life with this cost-effective luminaire built to last with a corrosion-resistant finish. No more sacrifice, just great looks, dependability and energy-savings. Multiple lumen options;Simple mounting methods;Standard 0-10V dimming;Color selectable 3500K/4000K/5000K;Lumen selectable small size 8000/14000/23000;Lumen selectable large size 24000/32000/37000;Field mount microwave sensor and programming remote Warehouses;Manufacturing

Specifications

Brand Name Philips Lighting Item Name Reflector
Dimensions 16 in dia Color Clear
Material Polycarbonate For Use With HCY2833L Sealed High Bay
UPC 190096131631

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $53.23 / EA
Quantity EA
Customers who bought this item also bought