SIGNIFY 16-inch Clear Polycarbonate Reflector for HCY28 and HCY33
Description
Functional high bay lighting has a new look with LED Sealed high bay luminaires. You don't need to sacrifice smart looks for affordable, dependable lighting in your functional spaces anymore. This Sealed high bay delivers up to 33,000 lumens with efficacies up to 144 LPW. Bring your retail and institutional spaces to life with this cost-effective luminaire built to last with a corrosion-resistant finish. No more sacrifice, just great looks, dependability and energy-savings.
Specifications
Brand Name | Day-Brite CFI | Item Name | Reflector |
Type | Large | Dimensions | 16 in |
Color | Clear | Material | Polycarbonate |
For Use With | HCY28 and HCY33 Sealed High-Bay | UPC | 190096131167 |
Packages
1 - UNIT - 1 |