SIGNIFY HCY-PRSM FIXT LED ACCY 16in REFLPOLYCARB FOR HCY 14/21
Description
Functional high bay lighting has a new look with LED Sealed high bay luminaires. You don't need to sacrifice smart looks for affordable, dependable lighting in your functional spaces anymore. This Sealed high bay delivers up to 33,000 lumens with efficacies up to 144 LPW. Bring your retail and institutional spaces to life with this cost-effective luminaire built to last with a corrosion-resistant finish. No more sacrifice, just great looks, dependability and energy-savings.
Specifications
Brand Name | Philips Lighting | Item Name | Reflector |
Lamp Type | LED | Dimensions | 16 in dia |
Color | Clear | Material | Polycarbonate |
For Use With | HCY14 and HCY21 Indoor Industrial Luminaire | UPC | 190096131150 |
Packages
1 - UNIT - 1 |