PHILIPS LIGHTING 46 inch SV5R Series Solid Asymmetric Reflector, White
Description
FEATURES:- Only 1 3/8" deep.- Installation on regular SV T5 strip, 1 or 2 lamps.• White finish
Specifications
Brand Name | Philips Lighting | Item Name | Reflector |
Type | Asymmetric Solid | Color | White |
For Use With | 46 in T5 SV Series Strip Light | UPC | 782343470527 |
Packages
1 - UNIT - 1 |