Abbotsford
appkr2an

EGS 15 inch 30 degree Appleton Mercmaster III Low Profile CFL Luminaire White Polyester Reflector

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:KR2AN

Description

Appleton Mercmaster series have reflectors thick, tough fiberglass reinforced white polyester, vented for cooler operation. Fixture bodies have stainless steel threaded inserts to receive stainless steel screws for reflector and guard. Silicone rubber gaskets seals out moisture, dirt and dust. Solid aluminum inner reflector improves photometric efficiency. Ballast housing, hoods and guards are aluminum with epoxy powder coat finish. Sloped surface sheds insulating dust, dirt, and combustible fibers. Provides cleaner, larger surface area for better heat dissipation. Fuses mount to hood optional. Heat-resistant globes, refractors and enclosed reflectors thread into ballast

Specifications

Brand Name Appleton Sub Brand Mercmaster III
Item Name Reflector Type Direct
Finish Gloss Color White
Material Fiberglass Reinforced Polyester For Use With Mercmaster III 30° Angle Dome
Standards Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 1598A, UL 844, UL 60079-0, UL 60079-15, UL E10444, C22.2 No. 250, C22.2 No. 137, CAN E60079-0, CAN E60079-15, CSA 025428 Application For Globe Fixtures
UPC 781381549479

Packages

1 - UNIT - 1