Abbotsford
eltb402shzwh

ELITE LIGHTING 4-inch PAR20 Satin Haze Reflector, White Trim

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B402SHZWH

Description

4 inch Reflector. Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20 and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four 1/2 inch KOs, one 3/4 inch KO and four Romex knockouts with strain relief. Thermally Protected IC housing. Designed for accent and task lighting applications. Adjustable socket bracket. Wire through junction box. Preinstalled adjustable bar hanger. Dependable, favorable design and effortless installation. 5-1/2 inch height allows use in 2 x 6 inch joist construction. Special screw on the frame locks bar hangers in place which prevents the housing from any movement once installed. Preinstalled socket cap provides electrical contact protection against dust, paint and over spray.

Specifications

Brand Name Elite Lighting Item Name 4 in Reflector Trim
For Use With Recessed Downlight Housing

Packages

1 - UNIT - 1