
HUBBELL HRD400 21 inch 70-400W Hubbell-Killark Hin Series Deep Dome Reflector, Aluminum White
Description
KILLARC® deep reflector with 21-1/8 inch diameter. Cast of corrosion resistant aluminum alloy with electrostatically applied epoxy/polyester finish. Heat and impact resistant pre-stressed fluted globe. Fixture for lamp base-up mounting only.
Specifications
Brand Name | Killark | Item Name | Deep Drom Reflector |
Lamp Type | LED | Dimensions | 21-1/8 in dia |
Finish | Painted | Color | White |
Material | Aluminum | For Use With | VM2L/VM4L LED Lightings |
UPC | 783936330181 |
Packages
1 - UNIT - 1 |