
HUBBELL 16 inch Diameter VM Series Standard Dome Fiberglass White Reflector, Natural
Description
16" Diameter VM Series Standard Dome Fiberglass White Reflector.FEATURES:• Finish Type: Natural• Material: Copper-free aluminum• Series: VM
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Dome Reflector | Type | Standard |
Dimensions | 16 in L x 16 in W x 5.5 in H | Finish | Natural,Natural |
Color | White | Series/Model | VM Series |
Material | Fiberglass/Polyester | For Use With | VM Series Lighting |
Application | For use with V Series lighting. | UPC | 783936995465 |