![iwatgfo96t12cl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193758125.jpg?preset=medium)
STANDARD PRODUCTS 8 ft Standard Products T12 Fluorescent Optic Tube Guard, Polycarbonate, Clear
Description
TUBE GUARD T12 F96 POLYCARBONATE 92.25in CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Tube Guard | Material | Polycarbonate |
Dimensions | 92.25 in | DLC | N |
Type | Tube Guards | For Use With | F96 T12 Lamps |
UPC | 069549351233 |
Packages
1 - UNIT - 1 |