LITELINE 48 inch Polycarbonate Fluorescent Protect-A-Lamp (T8)
Description
Polycarbonate Fluorescent protect-a-lamp (T8) 48'', made of clear extruded polycarbonate, feature high tensile strength over a wide temperature range and high impact strength even at low temperatures.
Specifications
Brand Name | Liteline | Item Name | Tube Guard |
Material | Polycarbonate | Color/Finish | Clear |
Dimensions | 48 in L | For Use With | T8 Fluorescent Straight Tubes |
Standards | ASTM D635, OSHA Compliant, NEC, FDA Approved | UPC | 771250906021 |
Packages
1 - UNIT - 1 |