Abbotsford
mcg2260

EGS 48 inch McGill F-40 T-8 and T-12 Clear Protect-O-Sleeves

Price $11.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:2260

Description

MCGILL® Reusable protect-o-sleeves for T-12 diameter lamps. It insulates fluorescent lamps to improve lighting efficiency at low temperatures. High tensile, polycarbonate strength protects people, equipment and products. It is used for applications requiring ultra-violet light filtering such as museums, department stores and art galleries, where fluorescent lighting can deteriorate materials. Furnished with end caps that fit snugly between lamp and sleeve. Insulates lamps up to 2.5 times at -6 to 38° celsius.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Tube Sleeve Material Polycarbonate
Color/Finish Clear Type Reusable
For Use With 40 W T12 Fluorescent Tube Includes (2) Caps
UPC 036283290319

Packages

1 - UNIT - 1 5 - UNIT - 5 120 - UNIT - 120