DALS LIGHTING BLB-A19-WCC 8W 2700K-7000K 750LM Smart Home Series A19 E26 Medium Base Dimmable WCC LED Smart Bulb
Description
Lighting - Always on hand. The Dals app lets you easily manage your home’s lighting – anywhere, anytime. Download it for free.PRODUCT FEATURES:- Pure whites- WiFi - no hub needed- 750 lumen- Easy connection- 8W - 60W equivalent
Specifications
Brand Name | DALS Lighting | Item Name | LED Wi-Fi Smart Bulb |
Type | Dimmable | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8 W |
Lumens | 750 lm | Color Temperature | 2700 - 6500 K |
Average Life | 50000 hr | Light Color | Tunable Pure White |
Color Rendering Index (CRI) | 80+ | Voltage Rating | 120 V |
Bulb Color/Finish | Frozen | Dimmable | Yes |
Incandescent Equivalent Wattage | 60 W | Diameter | 60 mm |
Maximum Overall Length | 115 mm | Standards | cETLus Listed, FCC Compliant, IC Rated |
Application | For Enclosed Fixtures | UPC | 775902015574 |
Packages
1 - UNIT - 1 |