Abbotsford
dalsmblba19

DALS LIGHTING SM-BLBA19 9W 120V 800LM A19 Smart RGB + CCT Bulb

Price $13.75 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:SM-BLBA19

Description

Enter the world of Smart lighting with our wide range of dimmable LED Wi-Fi controlled bulbs. With a full spectrum of vibrant colors and tunable pure whites ranging from 2700 to 6500 K you can let your imagination flow. For tranquility and peace of mind, easily control and manage your lighting remotely with the new DALS Connect App™ using your mobile device or preferred AI home assistant.The maximum number of smart lights per installation varies based on your network specifications. Consult our FAQs for more details.Note:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app.For indoor use only, this product is not meant for outdoor applications, including soffits. Easy WiFi connection - no hub neededFull color spectrum - 16 million colors + 2700K-6500K tunable whites800 lm = 60W bulb equivalent, Dimmable through the DALS Connect appCompatible with Google Assistant and Amazon Alexa

Specifications

Brand Name DALS Lighting Item Name LED WiFi Smart Bulb
Type Dimmable Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 9 W
Lumens 800 lm Color Temperature 2700 K
Average Life 50000 hr Color Rendering Index (CRI) 80
Voltage Rating 120 V Material Aluminum
Bulb Color/Finish White Dimmable Yes
Diameter 2.35 in Maximum Overall Length 4-1/2 in
Environmental Conditions Dry Location Rated Standards cETLus Intertek Certified, Dry Location Listed
Application For Indoor Use and Dry Locations UPC 775902017141

Packages

1 - UNIT - 1 12 - UNIT - 12