
EIKO LED11WA19/300/840K-DIMG5 LitespanLED® A19 LED Lamp A19 11 W 1100 lm 4000 K Flood 300° Yes Dimmable
Description
ENERGY STAR® Lamp LED of 25000 hour life, direct replacement for 40, 60, 75, 100 W incandescent lamps, 300° Omni beam angle is ideal for table lamps, wall sconces, and luminous globe fixtures.80% more efficient and 30x longer life than standard incandescent and smooth, clean outside housing.
Specifications
Brand Name | Eiko | Sub Brand | LitespanLED® |
Item Name | A19 LED Lamp | Type | Disc, Omni-Directional |
Designation | LED11WA19/300/840K-DIM-G5 | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 11 W |
Lumens | 1100 lm | Color Temperature | 4000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80+ |
Beam Angle | 300° | Voltage Rating | 120 V |
Amperage Rating | 0.1 A | Dimmable | Yes |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 2-1/2 in | Maximum Overall Length | 4.49 in |
Standards | cULus Listed, RoHS Compliant, Energy Star Certified | UPC | 031293089168 |
Packages
1 - UNIT - 1 |