
STANDARD PRODUCTS 66267 6W 120V 2700K 506LM CHOICE Series A19 Medium Base Non-Dimmable LED Lamp, Warm White
Description
STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line!PRODUCT FEATURES:- Shape: A19- Base: E26- Watts(W): 6- Volts (VAC): 120- Colour temperature (K)**: 2 700- Average life (L70 hours): 15 000- Initial lumens (lm)*: 506- Initial lumens per watt (lm/W): 84- CRI: 81- Beam angle: 220- Power factor: 0.6- Operating temperature range: -20 °C to 45 °C (-4 °F to 113 °F)
Specifications
Brand Name | Standard Products | Item Name | A19 LED Lamp |
Type | Non-Dimmable | Designation | A19/6W/27K/ND/CHOICE/STD |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 6 W | Lumens | 506 lm |
Color Temperature | 2700 K | Average Life | 15000 hr |
DLC | N | Color Rendering Index (CRI) | 81 |
Beam Angle | 220° | Voltage Rating | 120 V |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 40 W | Diameter | 60 mm |
Maximum Overall Length | 110 mm | Standards | cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 |
UPC | 069549662674 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |