![iwaa196w27kndchoicestd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288968.jpg?preset=medium)
STANDARD PRODUCTS 66267 6W 120V 2700K 506LM CHOICE Series A19 Medium Base Non-Dimmable LED Lamp, Warm White
Description
PRODUCT FEATURES:- Shape: A19 - Initial Lumens: 506 - Average Life (Hours): 15000 - Colour: Warm White - Dimmable: No - Lumen Per Watt: 84 - Colour Temperature: 2700K- Base: Med Base E26 - Watts: 6W - Maximum Overall Length: 110.0 mm- Colour Rendering Index: 81 - Brand: Standard - Choice - Energy Star: Yes - Traditional Equivalent: 40 W - Volts: 120 - Warranty: 3 years
Specifications
Brand Name | Standard Products | Item Name | A19 LED Lamp |
Type | Non-Dimmable | Designation | A19/6W/27K/ND/CHOICE/STD |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 6 W | Lumens | 506 lm |
Color Temperature | 2700 K | Average Life | 15000 hr |
DLC | N | Color Rendering Index (CRI) | 81 |
Beam Angle | 220° | Voltage Rating | 120 V |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 40 W | Diameter | 60 mm |
Maximum Overall Length | 110 mm | Standards | cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 |
UPC | 069549662674 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |