![iwaa1995w3kndchoice4p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288921.jpg?preset=medium)
STANDARD PRODUCTS 66272 9.5W 120V 3000K 857LM CHOICE Series A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Warm White
Description
STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: A19 4 pack- Base: E26- Watts(W): 9.5- Volts (VAC): 120- Colour temperature (K)**: 3 000- Average life (L70 hours): 15 000- Initial lumens (lm)*: 857- Initial lumens per watt (lm/W): 97- CRI: 82- Beam angle: 220- Power factor: 0.6- Operating temperature range: -20 °C to 45 °C (-4 °F to 113 °F)
Specifications
Brand Name | Standard Products | Item Name | A19 LED Lamp |
Type | Non-Dimmable | Designation | A19/9.5W/30K/ND/CHOICE/STD 4P |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 9.5 W | Lumens | 857 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
DLC | N | Color Rendering Index (CRI) | 82 |
Beam Angle | 220° | Voltage Rating | 120 V |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 60 mm |
Maximum Overall Length | 110 mm | Standards | cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 |
UPC | 069549662728 |
Packages
4 - UNIT - (4) | 12 - UNIT - 12 | 48 - UNIT - 48 |