
STANDARD PRODUCTS 66271 9.5W 120V 2700K 922LM CHOICE Series A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Warm White
Description
STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: A19 4 pack- Base: E26- Watts(W): 9.5- Volts (VAC): 120- Colour temperature (K)**: 2 700- Average life (L70 hours): 15 000- Initial lumens (lm)*: 922- Initial lumens per watt (lm/W): 97- CRI: 82- Beam angle: 220- Power factor: 0.6- Operating temperature range: -20 °C to 45 °C (-4 °F to 113 °F)
Specifications
Brand Name | Standard Products | Item Name | A19 LED Lamp |
Type | Non-Dimmable | Designation | A19/9.5W/27K/ND/CHOICE/STD 4P |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 9.5 W | Lumens | 922 lm |
Color Temperature | 2700 K | Average Life | 15000 hr |
DLC | N | Color Rendering Index (CRI) | 82 |
Beam Angle | 220° | Voltage Rating | 120 V |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 60 mm |
Maximum Overall Length | 110 mm | Standards | cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 |
UPC | 069549662711 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |