
STANDARD PRODUCTS 62895 10W 120V 750LM A19 Dimmable LED Lamp
Description
This A19 Omni LED lamp has an E26 base, is dimmable and from Standard®.
Specifications
Brand Name | Standard Products | Sub Brand | Amber |
Item Name | A19 Lamp | Type | LED, Omni-Directional |
Designation | LED/OMNI/10W/D/STD/GRY/AMB | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 10 W |
Lumens | 750 lm | DLC | N |
Color Rendering Index (CRI) | 80 | Beam Angle | 215° |
Voltage Rating | 120 VAC/VDC | Bulb Color/Finish | Amber/Opal |
Dimmable | Yes | Diameter | 60 mm |
Maximum Overall Length | 118 mm | UPC | 069549628953 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |