STANDARD PRODUCTS 64403 9.5W 120V 2700K E-Lume A19 OMNI LED lamp
Description
The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | A19 Lamp | Type | LED, Omni-Directional |
Designation | LED/OMNI/5.5W/27K/ND/ELUME | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 5.5 W |
Lumens | 450 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 150° | Voltage Rating | 120 V |
Bulb Color/Finish | Opal | Dimmable | No |
Diameter | 55 mm | Maximum Overall Length | 99 mm |
UPC | 069549644038 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |