LITELINE 9W 800W OnCloud A19 Bulb RGB + Tunable White (2/Pack)
Description
Complete your home with Liteline OnCloud 2-pack of bulbs with a remote. Connect to the WiZ app to control full color and white tuning. Paired with a remote to control your lights from the comfort of your couch, control on/off, dimming, and toggle through four favorite modes pre-selected within the app.
Specifications
Brand Name | Liteline | Sub Brand | OnCloud |
Item Name | OnCloud LED Bulb Kit | Bulb Shape | A19 |
Bulb Base | E26 | Power (Wattage) | 8.8 W |
Lumens | 800 lm | Color Temperature | 2200 - 6500 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 90 |
Beam Angle | 200° | Voltage Rating | 120 V |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 2-3/8 in |
Maximum Overall Length | 4-5/8 in | Environmental Conditions | Dry Location |
Includes | (2) RGB + Tunable White A19 Bulbs and Multi-Location Remote Control | Standards | Energy Star Certified |
Application | Indoor | UPC | 771250035349 |
Packages
1 - UNIT - 1 |