
SATCO LIGHTING S11459 10.5W 120V 5000K A19 LED Dimmable Agriculture Bulb
Description
Satco's 10.5-watt, A19 LED agriculture bulb is an ideal lighting solution for growing flora within the home. Perfect for growing plant life in areas that need extra illumination, start your indoor garden with this energy efficient bulb. This dimmable, white bulb delivers 25,000 hours of exceptional illumination.
Specifications
Type | Type A | Lumens | 1600 lm |
Color Temperature | Natural Light | Material | Plastic |
UPC | 045923114595 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |