
SATCO LIGHTING S8499 12.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp
Description
12.5W; A19 LED; 3000K; Medium base; 120V; 4-pack
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Overall Shape | A Shape | Designation | 12.5A19/LED/30K/ND/120V/4PK |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 12.5 W | Lumens | 1050 lm |
Color Temperature | 3000 K | Average Life | 10000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 90+ |
Beam Angle | 210° | Voltage Rating | 120 V |
Amperage Rating | 0.104 A | Material | Plastic |
Bulb Color/Finish | Frosted White | Dimmable | No |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 2.38 in | Environmental Conditions | Damp Location Rated |
Standards | CEC Lawful for Sale in California | Application | For Indoor Application |
UPC | 045923084997 |
Packages
1 - UNIT - 1 |