![sat125a19led40knd120v4pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297584122.jpg?preset=medium)
SATCO LIGHTING S8489 12.5W 120V 4000K A19 Medium Base Non-Dimmable LED Lamp
Description
12.5W; A19 LED; 4000K; Medium base; 120V; 4-pack
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 12.5 W | Lumens | 1050 lm |
Color Temperature | 4000 K | Average Life | 10000 hr |
Color Rendering Index (CRI) | 90 | Beam Angle | 220° |
Voltage Rating | 120 V | Material | Plastic |
Bulb Color/Finish | Frost White | Dimmable | No |
Temperature Rating | -20 to 45 °C | Diameter | 2.38 in |
Maximum Overall Length | 4.38 in | Standards | CEC Certified, cULus Listed |
UPC | 045923084898 |
Packages
1 - UNIT - 1 |