![sat12a19led5cctgu24120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/437940712.jpg?preset=medium)
SATCO LIGHTING S11795 12W 120V 5CCT A19 Dimmable LED Lamp
Description
12 Watt A19 LED - Bi Pin GU24 Base - CCT Selectable - 120 Volt - White Finish
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | LED Bulb |
Designation | 12A19/LED/5CCT/GU24/120V | Bulb Shape | A19 |
Bulb Base | GU24 Bi-Pin | Power (Wattage) | 12 W |
Lumens | 1100 lm | Color Temperature | 2700/3000/3500/4000/5000 K |
Average Life | 25000 hr | Light Color | Warm White to Natural Light |
Color Rendering Index (CRI) | 90 | Beam Angle | 220° |
Voltage Rating | 120 V | Amperage Rating | 0.163 A |
Frequency Rating | 60 Hz | Material | Polyamide/Polycarbonate |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 2.36 in | Maximum Overall Length | 4.29 in |
Environmental Conditions | Enclosed Fixture Rated | Standards | cULus Listed, CEC, T20 Listed |
Application | For Indoor Lighting | UPC | 045923117954 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |