![sat155a19led40knd120v4pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297584125.jpg?preset=medium)
SATCO LIGHTING S8490 15.5W 120V 4000K A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Cool White
Description
15.5W; A19 LED; 4000K; Medium base; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | Type A |
Designation | 15.5A19/LED/40K/ND/120V/4PK | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 15.5 W |
Lumens | 1490 lm | Color Temperature | 4000 K |
Average Life | 15000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 90 | Beam Angle | 220° |
Voltage Rating | 120 V | Amperage Rating | 0.129 A |
Material | Plastic | Bulb Color/Finish | Frost/White |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 100 W | Diameter | 2.38 in |
Maximum Overall Length | 4.63 in | Environmental Conditions | Damp Wet Location Rated |
Standards | cULus Listed, CEC T20 Listed, CEC Web Text: Lawful for sale in California, CEC Terse: Lawful for sale in California | Application | For Indoor |
UPC | 045923084904 |
Packages
1 - UNIT - 1 |