
SATCO LIGHTING S29818 15W 120V 5000K 1600LM A21 Dimmable LED Lamp
Description
Satco's 15-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | A19 LED Lamp | Type | Type A |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 15 W | Lumens | 1600 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Frosted White | Color Rendering Index (CRI) | 85 |
Beam Angle | 220° | Voltage Rating | 120 V |
Material | Metal,Plastic | Bulb Color/Finish | Frosted White |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Diameter | 2.38 in | Maximum Overall Length | 4.63 in |
Standards | cULus Damp | UPC | 045923298189 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |