
SATCO LIGHTING S29815 15W 120V 2700K 1600LM A21 Medium Base Dimmable LED Lamp, Warm White
Description
15W; A19 LED; Frosted; 2700K; Medium base; 220 deg. beam spread; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Overall Shape | A Shape | Designation | 15A19/LED/2700K/1600L/120V/D |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 15 W | Lumens | 1600 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 82 |
Beam Angle | 220° | Voltage Rating | 120 V |
Amperage Rating | 0.125 A | Material | Plastic |
Bulb Color/Finish | Frosted White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 100 W |
Diameter | 2.38 in | Maximum Overall Length | 4.63 in |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed |
Application | For Indoor Application | UPC | 045923298158 |
Packages
1 - UNIT - 1 |